Qualfast

Square Single Coil Spring Washer, Metric

Dostępne 6 opcje.

Manufactured from A4 stainless steel to prevent rusting or where high temperatures are a consideration, this range of spring washers are suited for multi-purpose use. Designed to stop fasteners from loosening due to vibratory forces. Available in a range of metric sizes, each product has a single coil and is made from a square section of steel.

Features and Benefits
• Available in a variety of metric sizes to suit your requirements
• Manufactured from marine grade A4 stainless steel for maximum durability and resilience
• Possess a natural resistance to corrosion and wear and tear for overall product life

Typical Applications
• Automotive
• Construction
• Engineering

Standards
• DIN 7980
• BS 4464A