zł70.20
Bez podatku VAT
zł86.35
Z VAT
Przegląd
Specyfikacja produktu
CPU Series
Codeflex polyurethane is well suited to applications demanding maximum kink resistance, minimum kink memory. It is suitable for fitting into confined spaces where conventional tubes lacking the above factors would increase fitting time in addition to flow restriction.
Applications: Pneumatic control systems. Fuel and lubrication lines. Chemical transfer tubing.
Special features: Exceptional abrasion resistance. Resistance to a wide range of chemicals. High flexibility. Silicone-free.
Working pressures: Nominal working pressure calculated at 23°C with a 4.1 safety factor.
Temperatures: -50°C/55°C (short term use at 85°C).
Special note: Fittings. The CPU series has been designed and developed to meet the exacting standards of the push fit type of coupling. Supplied as 30m coils.
Atrybut | Wartość |
---|---|
Brand | Copely |
Długość | 30m |
Kolor | Naturalny |
Maksymalne ciśnienie robocze | 172psi |
Materiał | Poliuretan |
Nr części MFR | CT023-004-PU-NT-01 |
Średnica wewnętrzna | 2.5mm |
UNSPSC Code | 40142002 |