Camozzi

6580 5 TUBE TO TUBE COUPLING

SKU:

CMZ2916580F

MPN:

6580 5

zł17.40

Bez podatku VAT

zł21.40

Z VAT

NA STANIE (39)

    Przegląd

    Tube to Tube Couplings
    Series S6580


    Allow fast connection and disconnection of plastic tube; it can be repeated several times and can be performed using one hand and without tools. The sealing ring (O-Ring) can be easily replaced if it is damaged or worn. This advantage derives from the simple execution of the internal collet, which can be extracted allowing the replacement of the O-Ring.
    General data:
    Material body and collet: brass OT nickel-plated O-Ring NBR, seal PTFE, NBR, PA
    Threads: M3, M5, M7, G1/8, G1/4. Pressure: min. -0,8 to max. 16bar (see tubing).
    Tube to connect rilsan: PA 6 - 11 - 12 , polyethylene, polyurethane.
    Diameters: 3, 4, 6, 8 and 10mm. Fluid: compressed air (for other types of fluid, contact our engineers). Temperature: -10°C to 60°C (see data for tubing used).


    Dokumenty produktu
    Specyfikacja produktu
    Atrybut
    Wartość

    Brand

    Camozzi

    ECLASS Code

    27294290

    Maksymalna temperatura robocza

    +60°C

    Materiał

    mosiądz

    Nr części MFR

    6580 5

    Rozmiar rury

    5

    Temperatura robocza:

    -10°C

    Typ połączenia

    Tufflite

    UNSPSC Code

    27131613