zł72.80
Bez podatku VAT
zł89.54
Z VAT
Przegląd
Specyfikacja produktu
AS In-Line Type
AS Series speed controllers with one-touch fittings minimise installation time and cost as they reduce the mounting height and enable compact machinery design. 10 needle rotations permit easy control at low speeds. Accepts nylon, and polyurethane tubing in a variety of sizes.
Operating pressure: 1MPa max.
Atrybut | Wartość |
---|---|
Brand | SMC |
EAN | 0713049018386 |
ECLASS Code | 27294290 |
Materiał | PBT |
Nr części MFR | AS2052F-06 |
Rozmiar portu | 1/4 |
Tube O.D. | 6.0mm |
UNSPSC Code | 27131600 |
Waga pojedynczo | 19g |