zł787.80
Bez podatku VAT
zł968.99
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
The ideal solution for tradesmen who need to transport large amounts of equipment and materials to the worksite. It has a telescopic handle for easy manoeuvrability and opens up easily into a four level workstation. The giant lower bin is ideal for bulky materials and equipment such as paint cans, large components and power tools. The tool box has a lift-out tray for smaller tools, which fits neatly into the fold-out lid. There is also a large adjustable organiser for nails, screws and other small components.
Size (W x H x D): 549 x 733 x 413mm.
Atrybut | Wartość |
---|---|
• Typ: | Skrzynka narzędziowa wspornikowa |
Brand | Stanley |
EAN | 3253561942105 |
ECLASS Code | 21100101 |
Liczba przedziałów | 3 |
Materiał produktu | Tworzywo sztuczne |
Nr części MFR | 1-94-210 |
Typ zacisku | Kłódka Zatrzaski |
UNSPSC Code | 24112401 |