zł302.74
Bez podatku VAT
zł372.37
Z VAT
Przegląd
Specyfikacja produktu
Constructed from drop-forged chrome vanadium ground blades with a hardness of 54 - 58HRc, these aviation snips are ideal for use on mild steel and other non-ferrous metals. The double fulcrum compound action amplifies the pressure applied for easier cutting of up to 1.2mm cold-rolled steel sheet. Possessing a spring-loaded, self-opening action for fast, effortless feed and single-handed operation. Completed by anti-slip guards for extra safety and a thumb lock. The three-piece set contains left hand, right hand and straight cutting snips to suit all applications.
Features and Benefits
• Drop forged vanadium steel blades make for a durable product
• Spring-loaded self-opening action makes for easy cutting
• Thumb lock minimises the risk of accidental cutting by securing the blades closed
• Anti-slip guards bolster grip and control for the user
• Three-piece set ensures you have the correct tool for any application
Typical Applications
• DIY
• Construction
• Automotive
Atrybut | Wartość |
---|---|
• Materiał ostrza: | Chrom wanad |
• Materiał uchwytu: | Bi-materiał |
• Typ: | Nożyce do blachy |
Brand | Kennedy |
Całkowita długość | 250mm |
EAN | 5036140143043 |
ECLASS Code | 21049090 |
Kompatybilne materiały | Materiały nieżelazne Stal miękka Stal walcowana na zimno |
Kształt uchwytu | Offset Prosto |
Liczba rusztów | 3 |
Maksymalna grubość cięcia | 1.22mm |
Rodzaj cięcia | Lewa Prawe |
Typ operacji | Podręcznik |
UNSPSC Code | 27111519 |
W zestawie: | Osłony antypoślizgowe |