zł365.20
Bez podatku VAT
zł449.20
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
Based upon highly refined mineral oil, enhanced with sulphur/phosphorus extreme pressure additive technology providing outstanding thermal stability and high load carrying capacity. Recommended for the lubrication of industrial gear boxes using forced circulation or splash and oil bath lubrication. They may be used for the lubrication of spur and helical gears and in some lightly loaded worm type gear applications. Excellent viscosity characteristics ensure that starting torques are not excessively high in cold operating conditions. The additives are compatible with the ferrous and non-ferrous metals used in industrial gear units. Fully compatible with nitrile, silicone and fluropolymer seal materials. DIN Classification is CLP.
Meets the requirements of:
Advantages
Atrybut | Wartość |
---|---|
Brand | Castrol |
Do użytku na | Koła zębate Maszyny |
ECLASS Code | 23060101 |
Nr części MFR | 1443AA |
Rodzaj produktu | Olej przekładniowy |
Seria | Alpha SP 220 |
Standardy spełnione | David Brown Typ E Flander Skrzynie biegów Hansen |
Typ kontenera | Butelka |
UNSPSC Code | 15121503 |
Viscosity | 220 |
Viscosity Grade | 220 |
Wymiary | 20 l |