zł82.20
Bez podatku VAT
zł101.11
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
Rust-Oleum® LeakSeal™ is an easy to use, rubberised protective utility coating designed to fill and seal leaks and cracks.
Main Properties:
Provides a water-tight, flexible seal that prevents moisture penetration and corrosion - dries to a semi smooth finish - will not sag or drip - can be top-coated with latex or oil-based paints.
Recommended Uses:
Designed to fill and seal leaks and cracks on metal, aluminium, galvanized metal, PVC, concrete, masonry, asphalt/bituminous roofing materials, vinyl siding, fiberglass, and more.
Colour: white.
Size: 500ml.
Atrybut | Wartość |
---|---|
Brand | Rust-oleum |
Czas suszenia/klejenia | 15-30min. |
EAN | 8715743020391 |
ECLASS Code | 30140101 |
Kompatybilne materiały | Asphalt Bituminous Roofing Materials Concrete Fibreglass Masonry Metal PVC Vinyl |
Nr części MFR | 3490 |
Rodzaj produktu | Rozpylanie |
Rozmiar opakowania | Single |
UNSPSC Code | 31201601 |