zł18.80
Bez podatku VAT
zł23.12
Z VAT
Przegląd
Specyfikacja produktu
Threaded plastic adaptors to convert drums to use BSP fittings.
Orange (Trisure) - ADTS
Converts from 56 x 4 male to 2” BSP female.
Grey - ADUSIBC
Converts from DIN61 male to 2” BSP female.
Black - ADDIN2XM
Converts from DIN61 male to 2” BSP female.
Yellow - ADDIN61
Converts from DIN61 female to 2” BSP female.
Blue (Mauser) - ADUSIBC
Converts from 70 x 6 male to 2” BSP female.
Brown - ADDIN71
Converts from DIN71 male to 2” BSP female.
Atrybut | Wartość |
---|---|
Brand | Hartle IGE |
ECLASS Code | 37010200 |
Nr części MFR | ADDIN61 |
Rozmiar gwintu | DIN61 Female to 2in. BSP Femalein. |
Typ gwintu | BSP |
UNSPSC Code | 83101500 |