noscriptHartle IGE BARREL ADAPTOR 2" BSP - PLAST. DRUM DIN61 M/F GREY | Cromwell Tools

Hartle IGE

BARREL ADAPTOR 2" BSP - PLAST. DRUM DIN61 M/F GREY

SKU:

CTL5402051S

zł35.90

Bez podatku VAT

zł44.16

Z VAT

NA STANIE (9)

    Przegląd

    Threaded plastic adaptors to convert drums to use BSP fittings.


    Orange (Trisure) - ADTS
    Converts from 56 x 4 male to 2” BSP female.


    Grey - ADUSIBC
    Converts from DIN61 male to 2” BSP female.


    Black - ADDIN2XM
    Converts from DIN61 male to 2” BSP female.


    Yellow - ADDIN61
    Converts from DIN61 female to 2” BSP female.


    Blue (Mauser) - ADUSIBC
    Converts from 70 x 6 male to 2” BSP female.


    Brown - ADDIN71
    Converts from DIN71 male to 2” BSP female.


    Specyfikacja produktu
    Atrybut
    Wartość

    Brand

    Hartle IGE

    ECLASS Code

    37010200

    Nr części MFR

    ADUSIBC

    Rozmiar gwintu

    DIN61 Male to 2in. BSP Femalein.

    Typ gwintu

    BSP

    UNSPSC Code

    83101500