zł29.70
Bez podatku VAT
zł36.53
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
Tube to Tube Couplings
Series S6580
Allow fast connection and disconnection of plastic tube; it can be repeated several times and can be performed using one hand and without tools. The sealing ring (O-Ring) can be easily replaced if it is damaged or worn. This advantage derives from the simple execution of the internal collet, which can be extracted allowing the replacement of the O-Ring.
General data:
Material body and collet: brass OT nickel-plated O-Ring NBR, seal PTFE, NBR, PA
Threads: M3, M5, M7, G1/8, G1/4. Pressure: min. -0,8 to max. 16bar (see tubing).
Tube to connect rilsan: PA 6 - 11 - 12 , polyethylene, polyurethane.
Diameters: 3, 4, 6, 8 and 10mm. Fluid: compressed air (for other types of fluid, contact our engineers). Temperature: -10°C to 60°C (see data for tubing used).
Atrybut | Wartość |
---|---|
Brand | Camozzi |
ECLASS Code | 27294290 |
Maksymalna temperatura robocza | +60°C |
Materiał | mosiądz |
Nr części MFR | 6580 12 |
Rozmiar rury | 12 |
Temperatura robocza: | -10°C |
Typ połączenia | Tufflite |
UNSPSC Code | 27131613 |