zł46.40
Bez podatku VAT
zł57.07
Z VAT
Ograniczenie wiekowe -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.Dowiedz się więcej.
Przegląd
Specyfikacja produktu
Dokumenty produktu
MOLYSLIP LQG Liquid Grease is an all purpose lubricant consisting of a colloidal suspension of molybdenum disulphide in a fluid which combines the advantages of solid grease with those of lubricating oil. It is sufficiently fluid to be sprayed but will not flow or drain away like an oil. It sprays on as an oil then sets as a grease.
Because MOLYSLIP LQG has the ability to penetrate into the most inaccessible places it is a
better lubricant than ordinary grease. With the small particle size of the molybdenum disulphide
(0.5 micron) it is especially suitable for ball, roller and needle bearing lubrication. The MOLYSLIP
LQG film will remain in place month after month, reducing friction and wear and lessening noise
and vibration. The plating action of the molybdenum disulphide gives additional safety, should the
grease components dry up, the molybdenum disulphide film continues to lubricate and prevent
metal to metal contact which would otherwise quickly destroy the bearing. Rust and corrosion
inhibitors ensure complete protection from the effects of weather or other harsh environmental
conditions.
MOLYSLIP LQG is easy to apply to every oiling point, and it is certainly the best way to ensure
lubrication of enclosed mechanisms. In bulk it can be brushed, or used in pressure type oil cans,
grease guns and most automatic lubrication systems. Its non-fling quality makes it particularly
suitable for chain lubrication.
Atrybut | Wartość |
---|---|
Brand | Molyslip |
Cechy charaktyrystyczne | Czy składniki smaru mogą wyschnąć Zmniejszenie tarcia i zużycia oraz zmniejszenie hałasu i wibracji |
Do użytku na | Łożyska |
EAN | 5024889230049 |
ECLASS Code | 23060100 |
Klasa NLGI | 2 |
Kolor | Brown |
Nr części MFR | 23004 |
Rodzaj produktu | Płynny smar |
Seria | LQG |
Typ kontenera | Aerozol |
UNSPSC Code | 15121902 |
Wymiary | 400ml |
Zakres temperatury pracy | -35 to 90°C |