zł89.90
Bez podatku VAT
zł110.58
Z VAT
Ograniczenie wiekowe -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.Dowiedz się więcej.
Przegląd
Specyfikacja produktu
Dokumenty produktu
A clear protective coating that provides long lasting protection against rust and corrosion on internal and external metallic components.
Film will not harden or crack.
Suitable for protection of ferrous metals in conditions of high humidity.
Film allows for subsequent handling and resists acid finger printing.
Forms a continuous homogenous film.
Will not stain or mark components.
Removes surface moisture on application.
Suitable as anti-seize coating on bolts, hinges, fixings and moving parts.
Atrybut | Wartość |
---|---|
• Typ: | Lubricant |
Brand | Ambersil |
Do użytku na | Miernik gwintu |
EAN | 5017419370261 |
ECLASS Code | 23060102 |
Nr części MFR | 31573 |
Rodzaj produktu | Suchy smar foliowy PTFE |
Seria | Sucha folia antyadhezyjna |
Typ kontenera | Aerozol |
UNSPSC Code | 15121514 |
Wymiary | 400ml |
Zakres temperatury pracy | -100 to 200°C |