zł83.90
Bez podatku VAT
zł103.20
Z VAT
Ograniczenie wiekowe -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.Dowiedz się więcej.
Przegląd
Specyfikacja produktu
Dokumenty produktu
A light penetrative lubricant based on highly refined mineral oil with P.T.F.E, provides excellent anti-friction and load carrying capability. The addition of EP lubricants, anti-wear and corrosion inhibitors provide improved wear resistance, lower releasing torque and corrosion protection to extend equipment life. A highly versatile product being both a fast acting penetrant for the effective release of seized and corroded threaded fasteners, protecting components during dismantling and a multi-purpose light lubricant and corrosion protective suitable for use in many industrial applications. Specially designed for use within the most aggressive conditions such as corrosive, wet, humid or dirty environments where the tack free, high strength residual film prevents attraction of dust, dirt and grit.
Size: 400ml.
Atrybut | Wartość |
---|---|
• Typ: | Lubricant |
Brand | Pronatur |
Do użytku na | Łożyska |
ECLASS Code | 23060102 |
Nr części MFR | ELO115 |
Rodzaj produktu | Lubrykant penetrujący |
Typ kontenera | Aerozol |
UNSPSC Code | 15121514 |
Wymiary | 400ml |
Zakres temperatury pracy | -53 to 180°C |