zł442.50
Bez podatku VAT
zł544.27
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
So-Gear+ EP is a quality hydraulic oil that offers excellent micro pitting resistance in the load stage and endurance tests. Extremely high load-carrying capacity and anti-wear performance under extreme pressure it offers excellent protection from scuffing (FZG) and excellent bearing wear protection (FE8) under mixed friction conditions.
Features and Benefits
• Excellent corrosion protection
• Low foaming formula with excellent air release
• Excellent demulsifying properties (water and water containing fluids are rapidly separated)
• High ageing stability/high oxidation stability
• Extremely high load-carrying capacity, extreme pressure, anti-wear performance.
• Excellent bearing wear protection (under mixed friction conditions) - FE8
• Excellent protection from scuffing and excellent wear protection FZG
• Excellent micropitting resistance in the load stage and endurance test
Atrybut | Wartość |
---|---|
Brand | Solent Lubricants Plus |
Do użytku na | Koła zębate |
EAN | 5036140071520 |
ECLASS Code | 23060101 |
Rodzaj produktu | Wysokowydajny olej przekładniowy |
Seria | So-Gear Plus EP |
Typ kontenera | Butelka |
UNSPSC Code | 15121503 |
Viscosity | VG220 |
Wymiary | 20 l |
Zakres temperatury pracy | to 120°C |