zł57.20
Bez podatku VAT
zł70.36
Z VAT
Ograniczenie wiekowe -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.Dowiedz się więcej.
Przegląd
Specyfikacja produktu
Dokumenty produktu
PlastiKote Twist & Spray Paint is the finest multi-surface spray paint available for use on virtually any surface. New Easy-Spray Technology - provides added control to make spray painting easier, faster and cleaner than ever before. It sprays at any angle, perfect for those hard-to-reach places, while the patented spray-through cap shields fingers for a cleaner spray experience. New, ultra smooth formula, providing flawless coverage that dries quickly to a tough, durable finish. Paint can be recoated at anytime for simple, faster project completion. Twist and lock mechanism means there is no separate top to remove or replace after use. Best of all, PlastiKote Twist & Spray has no recoat window. Simply apply more coats at any time to achieve the perfect finish with ease and convenience.
For interior and exterior use. Available in 43 colours.
Touch dry: 30 - 50mins.
Fully dry: 24hrs.
Coverage: 2.23m².
Suitable materials: wood, metal, plastic, stone, wicker and crafts.
Size: 400ml.
Atrybut | Wartość |
---|---|
Brand | Plastikote |
Czas schnięcia | No Recoat window |
Do użytku na | Drewno Kamieniarstwo Wkładki metalowe |
EAN | 5055018109837 |
ECLASS Code | 22170102 |
Kolor | Niebieski |
Kolor dostawcy | Satynowa noc granatowy |
Nr części MFR | 22111 |
Pokrycie na kontener | 2.23m² |
Rodzaj produktu | Farba |
Seria | Skręcanie i natryskiwanie |
Typ kontenera | Aerozol |
UNSPSC Code | 31211507 |
Wykończenie | Satyna |
Wymiary | 400ml |