zł54.00
Bez podatku VAT
zł66.42
Z VAT
Ograniczenie wiekowe -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.Dowiedz się więcej.
Przegląd
Specyfikacja produktu
New Easy-Spray Technology - provides added control to make spray painting easier, faster and cleaner than ever before. New, ultra smooth formula, providing flawless coverage that dries quickly to a tough, durable finish. Twist and lock mechanism means there is no separate top to remove or replace after use. Cap and button design shields the finger from paint for a cleaner spray-painting process. Matt finish, non-reflective, hardwearing. Ideal for chalkboards, menu/score boards. Touch dry in 13 minutes, thoroughly dry in 30 minutes. Coverage: 1.5m².
Size: 400ml.
Atrybut | Wartość |
---|---|
Brand | Plastikote |
Do użytku na | Drewno |
EAN | 5055018109455 |
ECLASS Code | 22170102 |
Kolor | Czarny |
Kolor dostawcy | Czarny |
Nr części MFR | 26001 |
Pokrycie na kontener | 1.5m² |
Rodzaj produktu | Farba |
Seria | Skręcanie i natryskiwanie |
Typ kontenera | Aerozol |
UNSPSC Code | 31211507 |
Wymiary | 400ml |