zł47.90
Bez podatku VAT
zł58.92
Z VAT
Ograniczenie wiekowe -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.Dowiedz się więcej.
Przegląd
Specyfikacja produktu
Dokumenty produktu
Ambersil Galva Shine produces an exceptional shine and the aspect is identical to that achieved by the process of Hot Dip galvanizing. A single component, coating with the lustre look of freshly galvanized articles, Ambersil Galva Shine forms a flexible protective film. Ambersil Galva Shine gives a durable, long term, bright and glossy aspect.
Features:
Excellent touch-up for pieces coming straight out of Hot Dip
Galvanizing.
Provides a closed durable film.
Unique combination of flexibility and hardness.
Adheres extremely well to galvanized surfaces.
Combines the fresh galvanized look with the convenience of an aerosol application.
Totally lead and chromate free.
No chlorinated solvents.
Atrybut | Wartość |
---|---|
Brand | Ambersil |
Czas schnięcia | Touch dry in less than 5 mins |
Do użytku na | Wkładki metalowe |
EAN | 5017419371824 |
ECLASS Code | 22170102 |
Kolor | szary |
Kolor dostawcy | Galva Shine |
Nr części MFR | 30293 |
Pokrycie na kontener | up to 1.2m² |
Rodzaj produktu | Farba |
Typ kontenera | Aerozol |
UNSPSC Code | 31211507 |
Wykończenie | Metaliczny |
Wymiary | 400ml |