zł845.90
Bez podatku VAT
zł1040.46
Z VAT
Ograniczenie wiekowe -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.Dowiedz się więcej.
Przegląd
Specyfikacja produktu
Dokumenty produktu
Tuffgrip Anti-Slip Floor paints are solvent-free formulation, ensuring a virtually odourless coating. It's enduring strength is fortified by resilient carborundum particles and will easily withstand high-traffic scenarios such as fork lift trucks and harsh chemical exposure. Applied by roller as a one-coat system, it is ideal for use on floors, stairs, ramps, loading bays and boat decks etc.
Features and Benefits
• Hard wearing epoxy resin coating for durability on heavily trafficked flooring
• One-coat application for economically friendly product
• Virtually odourless for user convenience
• Anti-slip properties to help increase safety
• Solvent-free formula
• Easy to apply by roller for added convenience
• Suitable for use on a range of surfaces, including concrete, stone, steel and wood
Notes
• Please note, colours are for guidance only
• Images are for illustration purposes only
Atrybut | Wartość |
---|---|
Brand | Solent Maintenance |
Do użytku na | Kamieniarstwo |
EAN | 5036140036284 |
ECLASS Code | 22170102 |
Kolor | Żółty |
Kolor dostawcy | ŻÓŁTY |
Pokrycie na kontener | 5m² |
Rodzaj produktu | Farba |
Typ kontenera | Cyna |
UNSPSC Code | 31211507 |
Wymiary | 5ltr |