zł165.10
Bez podatku VAT
zł203.07
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
Benefits:
• Fast drying.
• Unaffected by water immediately after application - can be applied when rain is imminent.
• Can also be used to bond felt.
• Brush applied.
Areas For Use:
Black Jack All Weather Roof Coating is an effective, general purpose roof coating. It is resistant to wash off by rain almost immediately after its application and is therefore ideally suited for winter use. Black Jack All Weather Roof Coating may be applied by brush to waterproof and re-seal many different types of roof coverings, including:
Black Jack All Weather Roof Coating may be used in conjunction with a rot-proof hessian reinforcement scrim or bitumen coated glass fibre scrim such as a Glass Membrane.
Black Jack All Weather Roof Coating may also be used as a Vapour Barrier on walls and roofs.
Atrybut | Wartość |
---|---|
Brand | Everbuild |
Czas schnięcia | 24 hr |
Do użytku na | Concrete Felt Masonry Metal |
EAN | 5029347009557 |
Kolor | Czarny |
Kolor dostawcy | Czarny |
Nr części MFR | 90505 |
Pokrycie na kontener | 6.25m² |
Rodzaj produktu | Powłoka dachowa na każdą pogodę |
Seria | 905 |
Typ kontenera | Cyna |
UNSPSC Code | 31211500 |
Wykończenie | Połysk |
Wymiary | 5ltr |