zł173.20
Bez podatku VAT
zł213.04
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
Benefits:
• Forms an impervious water and water vapour barrier on most surfaces.
• Internal or external use.
• May also be used as an adhesive or bonding aid
• Low hazard - Water clean up.
Areas For Use:
Black Jack DPM is commonly used in the following areas:
• Providing sandwich damp-proof membranes for floors.
• General Waterproofing: - for use on concrete, fibre/cement, render, plaster etc.
• For waterproofing structures such as bridge abutments, retaining walls and culverts.
• For fixing wood blocks and wooden mosaic flooring
• As a bonding agent for plastering difficult substrates such as glazed tiles
• For fixing insulation boards, expanded polystyrene and cork slabs.
• As a curing agent for concrete.
Atrybut | Wartość |
---|---|
Brand | Everbuild |
Czas schnięcia | 4-6 hr |
Do użytku na | Beton Kamieniarstwo Podłogi |
EAN | 5029347009854 |
Kolor | Czarny |
Kolor dostawcy | Dries Black |
Nr części MFR | 90805 |
Pokrycie na kontener | 06-10m² |
Rodzaj produktu | Bitum |
Seria | 908 Black Jack |
Typ kontenera | Cyna |
UNSPSC Code | 31211500 |
Wykończenie | Połysk |
Wymiary | 5ltr |