zł5844.00
Bez podatku VAT
zł7188.12
Z VAT
Przegląd
Specyfikacja produktu
Heavy duty industrial cupboards with double locking doors. Finished in epoxy powder coat RAL7035 with doors in blue RAL5010. Perforated door liners will accept tool holders shown on pages 704 - 705. Security is ensured by a 3 point locking system. Shelves and drawers are adjustable on a 25mm pitch. Drawer dividers are available separately. Load capacity per shelf 100kg. Load capacity per drawer 100kg. Overall load capacity 1.5 ton.
Dimensions (W x D x H): 1050 x 650 x 2000mm.
Cupboard Combinations
Supplied with basic 2m high cupboard and two perforated door liners as standard.
Atrybut | Wartość |
---|---|
Brand | Bott |
Dodatkowe funkcje: | 160kg U.D.L. Capacity per Shelf on 1300mm Wide Models, 100kg on 1050mm, 75kg U.D.L. Capacity Roller Bearing Drawers, 75kg U.D.L. Capacity Sliding Shelves |
EAN | 5039350035672 |
ECLASS Code | 21100414 |
Głębokość | 650mm |
Kolor | niebieski szary |
Liczba półek | 3 |
Nr części MFR | 40021109.11v |
Number of Doors | 2 |
Szerokość | 1050mm |
UNSPSC Code | 24112400 |
Wysokość | 2000mm |