zł224.80
Bez podatku VAT
zł276.50
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
A range of corrugated boxes including some with variable depths to suit a variety of packaging requirements. Manufactured from single wall high-quality fluted corrugated board making them ideal for packaging to be transported by road, rail, or air.
Features and Benefits
• High quality fluted corrugated board
• Various sizes to suits your packaging requirements
• Single wall
• Recyclable
• Ideal for packaging to transport items
Typical Applications
• Factories
• Domestic
Atrybut | Wartość |
---|---|
• Typ: | Karton |
Brand | Avon |
Długość | 457mm |
EAN | 5036140324305 |
ECLASS Code | 24290905 |
Kolor | brązowy |
Liczba w opakowaniu | 25 |
Materiał | Tektura falista |
Recyclable/Non-recyclable | Nadaje się do recyklingu |
Szerokość | 305mm |
UNSPSC Code | 24112503 |
Wysokość | 305mm |