zł349.80
Bez podatku VAT
zł430.25
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
Plunger Cans help you quickly and easily moisten cleaning cloths or swabs. Pushing down on the brass pump assembly fills upper pan with a measured amount of liquid for moistening. Surplus liquid drains safely back into reservoir. The perforated pan screen serves as a flame arrester. Top rims have molded edge protectors for smooth, trouble-free moistening. Steel cans are finished in a tough, chemical resistant powder paint and are backed by an industry exclusive Ten-Year Limited Warranty.
Approvals:
10008 FM, TUV
10108/10208 FM
Atrybut | Wartość |
---|---|
Brand | Empteezy |
Dodatkowe funkcje: | Approvals: 10008 FM, TUV and 10108/10208 FM |
ECLASS Code | 21100407 |
Kolor | Czerwony |
Materiał produktu | Stal |
Nr części MFR | 10008 |
Rodzaj produktu | Puszka z tłokiem |
Standardy spełnione | FM TÜV |
UNSPSC Code | 24102000 |
Waga | 0.7kg |