zł509.00
Bez podatku VAT
zł626.07
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
A quality general purpose grade material, this precision ground flat stock is manufactured from 1.2510/O1 cold work tool steel. Available in a wide range of metric sizes, each product measures 500mm in length and 25mm in thickness, varying in width. Supplied in an annealed state, these gauge plates are ideal for forging press tools, plug gauges and wood cutting tools to name but a few. Suitable for oil hardening up to 64HRc. Each product product offers excellent durability, possesses great wear resistance and holds a good cutting edge. The ends of the product have been saw cut and all four sides are in a ground condition.
Features and Benefits
• Saves you time as there is no need saw, mill and grind the material down from a large raw material plate
• Manufactured from an excellent general purpose grade cold work tool steel to guarantee durability and resistance to punishment with extended use
• Avoids material loss and wastage, as the product can be purchased in a wide variety of specifications to suit your needs
• Boasts a high dimensional stability even in temperatures of up to 200°C making it a robust product
• Annealed condition makes it easier for you to forge your tool before oil hardening to fit your requirements
Typical Applications
• Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications
Notes
• Material Specification:
• Nearest AISI Standard: O1
• Hardness: 230 HB
• Surface Roughness: max. 3.2µm
Atrybut | Wartość |
---|---|
• Grubość: | 25mm |
Aplikacje | Dokładnie impregnowany smarami z oleju mineralnego i grafitem Formy z tworzyw sztucznych Tulejki |
Brand | Indexa |
Chemical Composition | Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15% |
Długość | 500 |
EAN | 5036140237353 |
ECLASS Code | 35010311 |
Length Tolerance | -10 |
Standardy spełnione | DIN Grade 1.2510 (100MnCrW1) |
Szerokość | 75mm |
Thickness Tolerance | -0.05 |
UNSPSC Code | 31231116 |
Width Tolerance | -0.2 |