noscriptIndexa 30mmx50mmx500mm GROUND FLAT STOCK | Cromwell Tools

Indexa

30mmx50mmx500mm GROUND FLAT STOCK

SKU:

IND4134502C

zł416.10

Bez podatku VAT

zł511.80

Z VAT

NA STANIE (4)

    Przegląd

    Supplied in 500mm lengths and with a thickness of 30mm, this range of precision ground flat is ideal for milling and grinding into the shape of your preferred tool.
    Manufactured from W1.2510/O1 cold work tool steel, each product has been saw cut at either end and each side has been ground. Supplied in an annealed state, the product is made to be oil hardened up to 64HRc once you have fashioned it into your desired tool. With a high dimensional stability and general resistance to wear and tear, each gauge plate is durable and robust. Available in varying widths to suit your requirements.


    Features and Benefits
    • Manufactured from W1.2510/O1, an excellent general purpose tool steel that provides durability and is hard wearing
    • Saves you time as there's no need to mill and grind your tool down from a large raw material plate
    • Helps avoid material wastage and loss as you can select the size product that best suits your individual requirements
    • Supplied in an annealed state to allow you to easily manipulate the product into your desired tool shape before oil hardening
    • Product has a high dimensional stability even in temperatures of up to 200°C


    Typical Applications
    • Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications


    Notes
    • Material Specification:
    • Nearest AISI Standard: O1
    • Hardness: 230 HB
    • Surface Roughness: max. 3.2µm


    Dokumenty produktu
    Specyfikacja produktu
    Atrybut
    Wartość

    • Grubość:

    30mm

    Aplikacje

    Dziurki do rysowania Noże do obróbki drewna Precyzyjne narzędzia pomiarowe Tulejki

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    Długość

    500

    EAN

    5036140237445

    ECLASS Code

    35010311

    Length Tolerance

    -10

    Standardy spełnione

    DIN Grade 1.2510 (100MnCrW1)

    Szerokość

    50mm

    Thickness Tolerance

    -0.05

    UNSPSC Code

    31231116

    Width Tolerance

    -0.2