noscriptIndexa 1/2"x4"x18" GROUND FLAT STOCK . | Cromwell Tools

Indexa

1/2"x4"x18" GROUND FLAT STOCK

SKU:

IND4131125B

MPN:

.

zł388.60

Bez podatku VAT

zł477.98

Z VAT

NIEDOSTĘPNE

    Przegląd

    DIN59350
    Grade 1.2510 / Bar Length 18" Precision ground flat stock supplied in 1.2510 Tool Steel, a wide range of Inxh sizes are supplied in 18" lengths. This grade is an oil hardening tool steel supplied in the annealed condition. It offers good durability, gives excellent wear resistance and holds a good cutting edge. With these properties this tool steel is an excellent general purpose grade. Popular applications for 1.2510 tool steel include medium run dies, intricate press tools, drawing punches, broaches, bushings, lathe centres, chuck jaws, master cavity sinking hobs, paper cutting machine knives, plug gauges, thread gauges and precision measuring tools. It is also commonly used in applications such as cams, cloth cutting knives, cold taps, reamers, trimmer dies, tube expander rolls, plastic moulds and woodworking knives, collets, cutting hobs and strip slitting cutters, The thickness (top & bottom) will be supplied in ground condition. Both ends will be supplied sawn cut. Surface Roughness: Max 3.2my.


    Ground Flat Stock Tolerances:
    Thickness: -0/+0.001"
    Width: -0.005"/-nil
    Length: nominal.


    Dokumenty produktu
    Specyfikacja produktu
    Atrybut
    Wartość

    • Grubość:

    1/2"

    Aplikacje

    Centra tokarskie Dziurki do rysowania Formy z tworzyw sztucznych Noże do maszyn do cięcia papieru Precyzyjne narzędzia pomiarowe Tulejki

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    Długość

    18"

    EAN

    5036140247284

    ECLASS Code

    35010311

    Length Tolerance

    -10

    Standardy spełnione

    DIN Grade 1.2510 (100MnCrW1)

    Szerokość

    4"

    Thickness Tolerance

    -0 - +002"

    UNSPSC Code

    31231116

    Width Tolerance

    -0.2