zł94.40
Bez podatku VAT
zł116.11
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
DIN59350
Grade 1.2510 / Bar Length 18" Precision ground flat stock supplied in 1.2510 Tool Steel, a wide range of Inxh sizes are supplied in 18" lengths. This grade is an oil hardening tool steel supplied in the annealed condition. It offers good durability, gives excellent wear resistance and holds a good cutting edge. With these properties this tool steel is an excellent general purpose grade. Popular applications for 1.2510 tool steel include medium run dies, intricate press tools, drawing punches, broaches, bushings, lathe centres, chuck jaws, master cavity sinking hobs, paper cutting machine knives, plug gauges, thread gauges and precision measuring tools. It is also commonly used in applications such as cams, cloth cutting knives, cold taps, reamers, trimmer dies, tube expander rolls, plastic moulds and woodworking knives, collets, cutting hobs and strip slitting cutters, The thickness (top & bottom) will be supplied in ground condition. Both ends will be supplied sawn cut. Surface Roughness: Max 3.2my.
Ground Flat Stock Tolerances:
Thickness: -0/+0.001"
Width: -0.005"/-nil
Length: nominal.
Atrybut | Wartość |
---|---|
• Grubość: | 1/4" |
Aplikacje | Centra tokarskie Dokładnie impregnowany smarami z oleju mineralnego i grafitem Formy z tworzyw sztucznych Noże do obróbki drewna |
Brand | Indexa |
Chemical Composition | Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15% |
Długość | 18" |
EAN | 5036140247017 |
ECLASS Code | 35010311 |
Length Tolerance | -10 |
Standardy spełnione | DIN Grade 1.2510 (100MnCrW1) |
Szerokość | 1" |
Thickness Tolerance | -0 - +002" |
UNSPSC Code | 31231116 |
Width Tolerance | -0.2 |