zł64.00
Bez podatku VAT
zł78.72
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
A range of precision ground flat tool steel of the grade 1.2510/ O1 and with a length of 500mm and thickness of 1mm. The product is supplied annealed with all four sides ground and the bar ends saw cut. Ground flat stock is made ready to use on width and thickness, or made close to the finish size in order to save you time, as you don't need to mill or grind material from a raw material plate. This cold work tool steel is typically used to build tools that generally face working temperatures up to 200 °C and can be hardened up to 64 HRc. With an excellent general purpose grade, it's the ideal product for manufacturing a great deal of tools.
Features and Benefits
• Supplied in an annealed condition making it easier for you to manipulate the material in a way that suits you
• Offers good durability, gives excellent wear resistance and holds an excellent cutting edge
• Available in a wide range of metric sizes to help avoid material losses as you can purchase the size required for your individual application
• With a steel grade of 1.2510/O1 this product is easy to harden
• Offers a high wear-resistance and high dimensional stability making it a robust product
Typical Applications
• Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications
Notes
• Material Specification:
• Nearest AISI Standard: O1
• Hardness: 230 HB
• Surface Roughness: max. 3.2µm
Atrybut | Wartość |
---|---|
• Grubość: | 1mm |
Aplikacje | Dokładnie impregnowany smarami z oleju mineralnego i grafitem Dziurki do rysowania Formy z tworzyw sztucznych Noże do maszyn do cięcia papieru Noże do obróbki drewna |
Brand | Indexa |
Chemical Composition | Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15% |
Długość | 500 |
EAN | 5036140235434 |
ECLASS Code | 35010311 |
Length Tolerance | -10 |
Standardy spełnione | DIN Grade 1.2510 (100MnCrW1) |
Szerokość | 25mm |
Thickness Tolerance | -0.05 |
UNSPSC Code | 31231116 |
Width Tolerance | -0.2 |