noscriptIndexa 1mmx30mmx500mm GROUND FLAT STOCK | Cromwell Tools

Indexa

1mmx30mmx500mm GROUND FLAT STOCK

SKU:

IND4133104E

zł69.60

Bez podatku VAT

zł85.61

Z VAT

NA STANIE (2)

    Przegląd

    A range of precision ground flat tool steel of the grade 1.2510/ O1 and with a length of 500mm and thickness of 1mm. The product is supplied annealed with all four sides ground and the bar ends saw cut. Ground flat stock is made ready to use on width and thickness, or made close to the finish size in order to save you time, as you don't need to mill or grind material from a raw material plate. This cold work tool steel is typically used to build tools that generally face working temperatures up to 200 °C and can be hardened up to 64 HRc. With an excellent general purpose grade, it's the ideal product for manufacturing a great deal of tools.


    Features and Benefits
    • Supplied in an annealed condition making it easier for you to manipulate the material in a way that suits you
    • Offers good durability, gives excellent wear resistance and holds an excellent cutting edge
    • Available in a wide range of metric sizes to help avoid material losses as you can purchase the size required for your individual application
    • With a steel grade of 1.2510/O1 this product is easy to harden
    • Offers a high wear-resistance and high dimensional stability making it a robust product


    Typical Applications
    • Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications


    Notes
    • Material Specification:
    • Nearest AISI Standard: O1
    • Hardness: 230 HB
    • Surface Roughness: max. 3.2µm


    Dokumenty produktu
    Specyfikacja produktu
    Atrybut
    Wartość

    • Grubość:

    1mm

    Aplikacje

    Centra tokarskie Formy z tworzyw sztucznych Noże do maszyn do cięcia papieru Precyzyjne narzędzia pomiarowe Tulejki

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    Długość

    500

    EAN

    5036140235441

    ECLASS Code

    35010311

    Length Tolerance

    -10

    Standardy spełnione

    DIN Grade 1.2510 (100MnCrW1)

    Szerokość

    30mm

    Thickness Tolerance

    -0.05

    UNSPSC Code

    31231116

    Width Tolerance

    -0.2