zł69.61
Bez podatku VAT
zł85.62
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
Precision ground flat stock supplied as general grade 1.2510/O1 Tool Steel, in a wide range of metric sizes in an annealed condition. Offering excellent durability, this product is manufactured with the intent to be oil hardened once your desired tool has been crafted. With saw cut ends and all four edges supplied in a ground condition, all pieces are 500mm in length and 3mm in thickness.
Features and Benefits
• Supplied in an annealed condition making it more pliable and therefore easier to mould into your necessary tool
• Manufactured from O1 grade steel for durability, resistance to wear and overall ability to hold a good cutting edge for your tools
• Ideal for oil hardening to further bolster the strength of your tool
• Available in a range of sizes to avoid material losses by matching your specific requirements
• Saves you time as there's no need to mill or cut from plate material
Typical Applications
• Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications
Notes
• Material Specification:
• Nearest AISI Standard: O1
• Hardness: 230 HB
• Surface Roughness: max. 3.2µm
Atrybut | Wartość |
---|---|
• Grubość: | 3mm |
Aplikacje | Centra tokarskie Noże do maszyn do cięcia papieru Noże do obróbki drewna Precyzyjne narzędzia pomiarowe Tulejki |
Brand | Indexa |
Chemical Composition | Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15% |
Długość | 500 |
EAN | 5036140417625 |
ECLASS Code | 35010311 |
Length Tolerance | -10 |
Standardy spełnione | DIN Grade 1.2510 (100MnCrW1) |
Szerokość | 12mm |
Thickness Tolerance | -0.05 |
UNSPSC Code | 31231116 |
Width Tolerance | -0.2 |