zł62.30
Bez podatku VAT
zł76.63
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
Precision ground flat stock supplied as W1.2510 - O1 Tool Steel, in a wide range of metric sizes. An excellent general purpose grade of steel, this product is supplied annealed with the bar ends saw cut and all four edges ground. Each bar is 500mm long and 1.5mm thick with varying widths to suit your needs. With a variety of specifications to choose from, this allows you to pick the correct size, avoiding material loss. Suitable for oil hardening to offer optimum durability and wear resistance.
Features and Benefits
• Supplied in an annealed condition making it easier for you to manipulate the material in a way which suits your requirements
• Offers durability, gives excellent wear resistance and holds an excellent cutting edge for product longevity
• Available in a wide range of metric sizes to help avoid material losses as you can purchase the size required for your individual application
• With a steel grade of 1.2510/O1 this product is easy to harden and is one of the most commonly used for this purpose
• Has a high dimensional stability allowing you to work in challenging environments and temperatures
Typical Applications
• Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications
Notes
• Material Specification:
• Nearest AISI Standard: O1
• Hardness: 230 HB
• Surface Roughness: max. 3.2µm
Atrybut | Wartość |
---|---|
• Grubość: | 1.5mm |
Aplikacje | Dokładnie impregnowany smarami z oleju mineralnego i grafitem Dziurki do rysowania Formy z tworzyw sztucznych Precyzyjne narzędzia pomiarowe Tulejki |
Brand | Indexa |
Chemical Composition | Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15% |
Długość | 500mm |
EAN | 5036140235588 |
ECLASS Code | 35010311 |
Length Tolerance | -10 |
Standardy spełnione | DIN Grade 1.2510 (100MnCrW1) |
Szerokość | 20mm |
Thickness Tolerance | -0.05 |
UNSPSC Code | 31231116 |
Width Tolerance | -0.2 |