zł88.20
Bez podatku VAT
zł108.49
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
Measuring 500mm in length and 8mm in thickness, this metric range of precision ground flat stock is manufactured from general purpose 1.2510/O1 cold work steel. Supplied in an annealed state and suitable for oil hardening, it offers good durability as well as giving excellent wear resistance and holding a good cutting edge on your tool. Ideally used to forge tools with working temperatures up to 200 °C, this steel can be hardened up to 64 HRc. Each product has both ends saw cut and all four sides are ground flat.
Features and Benefits
• Aids in avoiding material loss and wastage, as the product can be purchased in multiple sizes to suit individual requirements
• Supplied in an annealed state to make it easier for you to mould the material to meet your needs
• Possesses high dimensional stability in temperatures up to 200°C making it a robust product
• Manufactured from 1.2510/O1 steel which is innately durable, wear resistant and holds a good cutting edge over time
• Saves you time as there is no need to mill and grind your tool from a large raw material plate
Typical Applications
• Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications
Notes
• Material Specification:
• Nearest AISI Standard: O1
• Hardness: 230 HB
• Surface Roughness: max. 3.2µm
Atrybut | Wartość |
---|---|
• Grubość: | 8mm |
Aplikacje | Dokładnie impregnowany smarami z oleju mineralnego i grafitem Dziurki do rysowania Formy z tworzyw sztucznych Noże do maszyn do cięcia papieru |
Brand | Indexa |
Chemical Composition | Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15% |
Długość | 500mm |
EAN | 5036140236523 |
ECLASS Code | 35010311 |
Length Tolerance | -10 |
Standardy spełnione | DIN Grade 1.2510 (100MnCrW1) |
Szerokość | 8mm |
Thickness Tolerance | -0.05 |
UNSPSC Code | 31231116 |
Width Tolerance | -0.2 |