zł93.80
Bez podatku VAT
zł115.37
Z VAT
Przegląd
Specyfikacja produktu
ABUS 140/120 Diskus Hasp & Staple key features:
This ABUS has been development for use with all ABUS Diskus padlocks.
When used with the Diskus padlock, the shackle of the padlock is protected from the fiercest of attacks by a hardened galvanised steel staple.
Latch and joint pins made from high quality stainless steel.
Joint pins with tear off resistance.
Concealed screws to further resist attack.
Supplied with fixings and back plates.
Specification:
Width: 56mm.
Length: 120mm.
Staple capacity: 12.5mm.
ABUS Security Rating (1-10): 8
Atrybut | Wartość |
---|---|
Brand | Abus |
Długość | 120mm |
EAN | 4003318321764 |
ECLASS Code | 23199000 |
Nr części MFR | 32176 |
Pasuje do szekli | 12.5mm |
Rodzaj produktu | Klamra i zszywka Diskus |
Szerokość | 56mm |
UNSPSC Code | 31162402 |