zł121.20
Bez podatku VAT
zł149.08
Z VAT
Przegląd
Specyfikacja produktu
Cabinet U Handles - Folding Type CR
Material: Handle CR Steel. Chrome plated. Handle NI Stainless steel. German material No.1.4305. Matt shot-blasted.
Attachment Part Plastic. Technopolymer (Polyamide PA).
Temperature resistant up to 250°C. Black - matt finish.
Cover Plastic. Technopolymer (Polyamide PA). Temperature resistant up to 100°C. Black/grey - matt finish.
N* = Static load in N swivelling
Atrybut | Wartość |
---|---|
• Typ: | CR |
Brand | Ganter |
EAN | 4045525616035 |
h1 | 34mm |
h2 | 44.5mm |
h3 | 55mm |
l | 120mm |
Nr części MFR | GN425.5-120-CR |
UNSPSC Code | 31162801 |