zł65.80
Bez podatku VAT
zł80.93
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
Multi-lingual wide neck wash bottles featuring the patented DripLok® vapour venting valve that prevents solvent drips. Indelibly printed in 4 languages (English, French, German and Spanish). Choose from five solvent labels all including the new Globally Harmonised Symbols, NFPA diamond, risk phrases and safety information. Fitted with colour coded one-piece PP closures that maintain their shape in use. Closures feature precision jet-tip aperture for fine control.
Atrybut | Wartość |
---|---|
Bottle Type | Wash |
Brand | Azlon |
ECLASS Code | 32030508 |
Liczba w opakowaniu | 1 |
Materiał | Polietylen |
Neck Type | Szeroka dłuto |
Nr części MFR | WGW540VTML |
Pojemność | 500ml |
UNSPSC Code | 41121804 |