Kennedy

Electricians Screwdrivers, Phillips Tip

Dostępne 3 opcje.

Volt-tested' to ensure safety on or near electrical equipment up to 1000V AC or 1500V DC. Insulated blades with magnetic tips. Conform with DIN 7438 and DIN EN 60900.

Crosspoint
Crosspoint screws virtually eliminate the screwdriver slippage if the correct size is used. The No.2 driver is suitable for most applications.

**Image for illustration purpose only