noscriptHi-Vis Lightweight Jackets | Cromwell Tools

Tuffsafe

Hi-Vis Lightweight Jackets

Dostępne 4 opcje.

Satin yellow knitted polyester. High Visibility Yellow. All tape bands are 50mm wide.
EN ISO 20471:2013: Class 3 area of fluorescent background and retro reflective tape.
EN ISO 20471:2013: Class 2 retro reflective tape performance.
These garments comply with the requirements of Directive 89/686/EEC and the above reference standards. Available Sizes & Selection:Fit according to chest size. A larger size may be required if worn over clothing.