noscriptDisposable Polyethylene Oversleeves, Pack of 100 | Cromwell Tools

Sitesafe

Disposable Polyethylene Oversleeves, Pack of 100

Dostępne 5 opcje.

Shield arms against stains and spills with these disposable polyethylene oversleeves from Sitesafe®. Used widely to prevent cross-contamination in hygiene-critical environments, these sleeves feature elasticated closures to ensure a secure and comfortable fit.

Features and Benefits
• One size to fit all staff
• Easy donning and doffing to maintain hygiene
• Can be worn in conjunction with other protective PPE, such as gloves and aprons

Typical Applications
• Assembly lines
• Food production
• Painting
• Veterinary clinics
• Hospitals
• Care homes
• Catering

Notes
• One size: 40 x 20cm (16" x 8")