noscriptMarkal TYPE B MARKAL PAINT STICKS ORANGE | Cromwell Tools

Markal

TYPE B MARKAL PAINT STICKS ORANGE

SKU:

MRL7341012F

zł10.10

Bez podatku VAT

zł12.42

Z VAT

NA STANIE (50+)

    Przegląd

    Markel Paint Markers are custom designed for a wide range of cold to hot applications. Available in 5 types.


    Type B: All purpose cold surface marker which has the widest spread of applications. Timber, brick, metal surfaces and rubber. Temp marking range 45C to 65C. Available in blue, black, brown, green, orange, pink, purple, red, white and yellow.


    Type H: Yellow hot surface marker for applications like colour coding foundry rises and runners and non-ferrous metals whilst hot, coils, billets, bars, ingots etc. Temp marking range 65C to 650C.


    Type K: White - marks extremely hot rough surfaces, castings, forgings, ingots, billets without burning or running off. Temp marking range 760C to 1200C.


    Type P: White - for marking steel prior to galvanising process. Marks are completely removed in the pickling bath and will not interfere with galvanising process. Temp marking range 45C to 65C.


    Type HT: Red - hot metal surfaces eg steel blooms, bars, coils of strip etc. The mark is highly visible on metals, castings, coils etc. it must be stored outside. Temp marking range 120C to 870C.


    Dokumenty produktu
    Specyfikacja produktu
    Atrybut
    Wartość

    • Typ:

    Paint Stick

    Brand

    Markal

    Cechy charaktyrystyczne

    Marker olejowy w postaci stałej eliminuje konieczność wymiany końcówek, ostrzenia lub gruntowania, zwiększając produktywność Prawdziwa farba dla długotrwałych, dobrze widocznych śladów

    Do użytku na

    Beton i kamień Guma i opony Stal i żelazo Tarcica i drewno

    EAN

    0048615802244

    Nr części MFR

    MRK-80224

    Seria

    Paintstik Original B

    Styl stalówki

    Kula

    UNSPSC Code

    60121500