zł2748.00
Bez podatku VAT
zł3380.04
Z VAT
Przegląd
Specyfikacja produktu
Space saving tambour doors roll easily out of the way but take no extra space. Increases filing versatility. These cupboards can be used to keep your working area clutter free with everything you need close to hand. Three types available in a choice of popular heights, 40"(1016mm), 65"(1651mm) and 78"(1981mm) - 78" unit accepts up to six lateral filing rails for maximum storage capacity. Tough and durable welded carcass will stand up to everyday use. Tambour doors can be locked for added security. Cabinets take a range of optional system storage fitments - see below.
N.B. Shelves not included.
Colour: grey.
Dimensions: W1000 x D470mm x H (select below).
A maximum of three rollout fitments should be fitted to one unit
Atrybut | Wartość |
---|---|
• Typ: | Szafka |
Brand | Jemini |
EAN | 5030037747734 |
Głębokość | 470mm |
Kolor | szary |
Liczba półek | 0 |
Liczba szuflad | 0 |
Materiał | Stal |
Nr części MFR | KF74773 |
Szerokość | 1000mm |
Typ zacisku | Zamykane |
UNSPSC Code | 56101530 |