3M

500025 SPEEDGLAS 9100XX AUTO DARK FILTER 5/8/9-13

SKU:

MMM8850502C

MPN:

52000182056

zł1753.00

Bez podatku VAT

zł2156.19

Z VAT

NA STANIE (3)

    Przegląd

    3M™ Speedglas™ Welding Filters
    The 3M Speedglas 9100 Welding Filter Series continues our tradition of outstanding optical quality, including uniform shading and minimal distortion across the entire filter viewing area. By selecting the right setting for each task, you reduce eye strain and improve the quality of every weld.
    Classification: 1/1/1/2 - Dark state: Shade 5, 8, 9-13 (variable)
    Fail-safe state: Shade 5 - Light state: Shade 3
    Switching time: Light-dark: 0.1ms
    Delay (switching time dark-light): User adjustable 40-1300 ms
    Solar cell: No
    Conforms to EN379


    Specyfikacja produktu
    Atrybut
    Wartość

    Brand

    3M

    Do użytku z

    Speedglas 9100 Welding Helmets

    EAN

    4046719188420

    Liczba w opakowaniu

    1

    Nr części MFR

    7000028044

    Rodzaj produktu

    Filtr

    Seria

    Speedglas™ 9100

    UNSPSC Code

    23153204