zł2609.00
Bez podatku VAT
zł3209.07
Z VAT
Przegląd
Specyfikacja produktu
28366
Ideally suited for use with 3M™ Abrasive and Scotch-Brite™ Belts for a variety of metalworking applications. Grind, deburr and blend from contact wheel or platen, finish and polish from slack of belt. Lightweight, durable construction and 0.6HP motor helps provide an excellent power to weight ratio. Both belt head and handle rotate a full 360° to easily access hard-to-reach areas. Innovative belt cover allows easy access for quick belt changes. 3M™ Greptile™ grip gives a comfortable and secure grip. Warm composite housing minimises vibration for less operator fatigue. 3M exhaust system acts to reduce noise levels, clear debris and maintain cool belt running for enhanced results. The 3M File Belt Sander comes complete with one standard arm 28368), 3M™ Air Tool Lubricant (20451) and both a steel and rubber drive wheel.
No load speed: 22,000rpm.
Belt size: 13 x 457mm.
Overall length: 370mm.
A full range of optional arms are also available to suit belts from 3 - 19mm wide and up to 610mm long.
Atrybut | Wartość |
---|---|
Brand | 3M |
Ciśnienie powietrza | 90psi |
EAN | 4046719330201 |
ECLASS Code | 21051302 |
Moc | 450W |
Nr części MFR | 28366 |
Numer modelu: | 28366 |
Prędkość bez obciążenia | 22000rpm |
Przedmiot | Szlifierki taśmowe |
UNSPSC Code | 27112708 |
Waga | 1.3kg |
Wymiar wlotu powietrza | 3/8in. |
Źródło zasilania | Powietrze |
Zużycie powietrza: | 28CFM |