noscriptQualfast M10x35 HEX HEAD SET SCREW (17mmA/F) BZP (GR-8.8) 01210.100.035 | Cromwell Tools

Qualfast

M10x35 HEX HEAD SET SCREW (17mmA/F) BZP (GR-8.8)

SKU:

QFT6301051V

MPN:

01210.100.035

zł96.68

Bez podatku VAT

zł118.92

Z VAT

NIEDOSTĘPNE

    Przegląd

    These hexagon head set screws are metric threaded with an M10 thread size and varying lengths. Manufactured from class 8.8 carbon steel, each fastener is Bright Zinc Plated (BZP) for protection against corrosion as well as wear and tear. With a minimum proof load of 580 MPA, each product is designed for industrial use.


    Features and Benefits
    • Hexagon set head allows for optimum loadability for a secure hold
    • Manufactured from class 8.8 medium tensile strength carbon steel making for an extremely robust product
    • Available in various metric lengths all with an M10 thread size to suit your specific requirements
    • Electroplated Bright Zinc Plating (BZP) protects the fastener


    Typical Applications
    • DIY
    • Automotive
    • Engineering
    • Construction


    Standards
    • DIN 933
    • EN 24017
    • ISO 4017


    Specyfikacja produktu
    Atrybut
    Wartość

    Brand

    Qualfast

    Długość

    35mm

    EAN

    5036140033139

    ECLASS Code

    23152114

    Funkcje jazdy

    Sześciokątne

    Ilość pudełek

    100

    Kierunek gwintu

    Prawa ręka

    Kształt nasady

    • Sześciokątna głowica

    Materiał

    Stal

    Obróbka powierzchniowa

    Jasne wykończenie cynkowe.

    Rozmiar gwintu

    M10

    UNSPSC Code

    31161620

    Ziarnistość:

    8.8