noscriptSocket Set Screw, UNC - Steel - Grade 14.9 - Knurled Cup Point - DIN 916 | Cromwell Tools

Qualfast

Socket Set Screw, UNC - Steel - Grade 14.9 - Knurled Cup Point - DIN 916

Dostępne 36 opcje.

High tensile alloy steel. Grade 14.9.
For quick and permanent location of pulleys, collars and gears on shafts. Will hold fast even in poorly tapped holes. Interrupted profile of clamping face resists loosening due to vibration. Sizes above 1/4" are generally counterbored to provide maximum clamping efficiency.