zł3085.00
Bez podatku VAT
zł3794.55
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
Fully welded rigid construction, manufactured from 25mm tubular steel. All steps are fitted with two retractable front castors which are lifted from the floor by use of a centrally mounted No Access Barrier retractor handle; allowing the two large steel feet to impact on the ground to give maximum stability to the operator. The large sized top platform with kicking flat (not available on 5 & 6 tread steps) makes order picking/shelf access or maintenance both comfortable and SAFE.
Supplied as standard in Pacific blue with a tread width of 550mm, platform size of 550 x 400mm, double handrails and punched metal treads. Options of single handrail, anti-slip PVC treads, gated/chained platform exits, platform extensions and signal red paint are available if required.
Platform heights from 1250 to 3750mm.
Features
• Fully welded, steel construction
• 550 x 200mm tread width
• Central bar braking system
Benefits
• 300kg safe working load
• Durable powder coated finish
• Easy to manoeuvre
Atrybut | Wartość |
---|---|
Brand | Klime Ezee |
Całkowita szerokość | 850mm |
Całkowita wysokość | 3.25m |
ECLASS Code | 34451290 |
Fałdy | Nie składany |
Głębokość bieżnika | 200mm |
Głębokość otwarcia | 1730mm |
Głębokość platformy | 400mm |
Kolor | niebieski |
Liczba bieżników | 9 |
Maksymalna ładowność | 300kg |
Materiał drabiny | Stal |
Materiał krokowy | Stal |
Nr części MFR | KE09DM |
Szerokość platformy | 550mm |
UNSPSC Code | 30191501 |
Wysokość platformy: | 2.25m |