noscriptBeaverswood FLOOR SIGNALLING 90mm HIGH BLUE ARROW (PK-100) FS/A | Cromwell Tools

Beaverswood

FLOOR SIGNALLING 90mm HIGH BLUE ARROW (PK-100)

SKU:

BVW9661330G

MPN:

FS/A

zł204.20

Bez podatku VAT

zł251.17

Z VAT

NA STANIE (3)

    Przegląd

    Simple and effective solution for marking areas on the warehouse floor. A range of inexpensive high-visibility signals to highlight walkways, forklift truck routes and pallet position on the warehouse floor. The range includes circles for walkways, directional arrows, as route markers to indicate traffic flow. For marking out block stack pallet areas, the signals include a 'L' shape corner, a 'T' for between pallets and a '+' for centre pallet positions. Tough PVC with an aggressive adhesive that has been selected to withstand the everyday traffic of a fully operational warehouse.


    Specyfikacja produktu
    Atrybut
    Wartość

    Brand

    Beaverswood

    Długość

    90mm

    ECLASS Code

    20350101

    Liczba w opakowaniu

    100

    Metoda mocowania

    Samoprzylepny

    Nr części MFR

    FSB/A

    Szerokość

    300mm

    UNSPSC Code

    55121615