Beaverswood

VINYL S/A LABELS B/Y 38x21mm LETTER D (12)

SKU:

BVW9660040D

zł6.30

Bez podatku VAT

zł7.75

Z VAT

NIEDOSTĘPNE

    Przegląd

    Perfect for factories, warehouses, showrooms, computer rooms and offices etc. Vinyl labelling which is easily applied and can be cleanly removed. 8 sizes in black on yellow with identical digits on each card. Colours are only available in sizes F1, F2 and F3. Cards can be supplied in packs of A - Z and 0 - 9 or as mixed numbers and letters. Cards of directional arrows are available in sizes F3, F4, F5,and F6.


    Please refer to the Cromwell Industrial Supplies Catalogue for more details.


    Specyfikacja produktu
    Atrybut
    Wartość

    Brand

    Beaverswood

    Długość

    38mm

    ECLASS Code

    20350101

    Liczba w opakowaniu

    12

    Metoda mocowania

    Samoprzylepny

    Nr części MFR

    F4-D

    Szerokość

    21mm

    Tekst

    D

    UNSPSC Code

    55121615