zł12.00
Bez podatku VAT
zł14.76
Z VAT
Przegląd
Specyfikacja produktu
Perfect for factories, warehouses, showrooms, computer rooms and offices etc. Vinyl labelling which is easily applied and can be cleanly removed. 8 sizes in black on yellow with identical digits on each card. Colours are only available in sizes F1, F2 and F3. Cards can be supplied in packs of A - Z and 0 - 9 or as mixed numbers and letters. Cards of directional arrows are available in sizes F3, F4, F5,and F6.
Please refer to the Cromwell Industrial Supplies Catalogue for more details.
Atrybut | Wartość |
---|---|
Brand | Beaverswood |
Długość | 90mm |
ECLASS Code | 20350101 |
Liczba w opakowaniu | 6 |
Metoda mocowania | Samoprzylepny |
Nr części MFR | F6-A |
Szerokość | 38mm |
Tekst | A |
UNSPSC Code | 55121615 |