SKU:
JEY7222501A
MPN:
KSH3-400ML(234)X12-SHADES
zł9.70
Bez podatku VAT
zł11.93
Z VAT
Ograniczenie wiekowe -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.Dowiedz się więcej.
Przegląd
Specyfikacja produktu
Dokumenty produktu
Shades air freshener is a quick and effective way to freshen any area instantly. The aerosol acts as both an air freshener and an odour neutraliser. Available in 400ml Aerosol air freshener, a quick and effective way to freshen any area instantly and the Blast 750ml aerosol which delivers a larger volume of Shades® air freshener, and is ideally suited to larger areas.
Atrybut | Wartość |
---|---|
Brand | Shades Blue |
EAN | 5060102703334 |
ECLASS Code | 30021701 |
Nr części MFR | KSH3-400ML(234)X12-SHADES |
Substancja zapachowa | Citrus Squeeze |
Typ kontenera | Aerozol |
UNSPSC Code | 47131812 |
Wymiary | 400ml |